Graham-Field

Recliner Xwd H&M Drp Arm Tr Ctta Ca Ca117-2013 Pat + Terra Cotta

Hover or click to zoom Tap to zoom
Help us improve our product images
$4,685.08
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Graham-Field #FR587WDH8611 Specifications

  • Country of Origin (subject to change): United States

Description

The Lumex Clinical Care Recliner Wide with Drop Arm has a weight capacity of 450 pounds when evenly distributed. An innovative, easy to actuate Drop-Arm feature allows for a safer and easier lateral transfer for both the patient and caregiver.Features: Dual gas cylinders give smooth assistance when placing the patient into and out of the Trendelenburg PositionWide, 24" seat is more comfortable for the patientMaximum Weight Capacity 450 lb – EVENLY DISTRIBUTEDTwo Self Storing Drop Arms are easy to actuate by the caregiver;allows for a safer lateral transfer into the recliner from a bed, wheelchair or stretcherTwo self storing side tables for patient prep/convenience; smoothsurface allows for easy cleaningHigh quality tente 5" swivel casters; three easy to lock total lockingcasters and one directional casterWall saver armrest tray increases durability of the armrests and protect walls from marringSide panels are easily removed to enable access o the recliner for cleaning and maintenanceUpholstered in healthcare grade vinyl or urethane; available in a broad palette of colorsMeets California Technical Bulletin CA TB-117-2013 Flammability TestAll parts can be replaced on recliner greatly enhancing the lifespan of the recliner and reducing its cost in use over time.

Reviews of Graham-Field #FR587WDH8611

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.