Skip to Main Content
customer-service Help
Graham-Field

Steth Dlx Single Head Blue Labtron

Graham-Field Steth Dlx Single Head Blue Labtron 300DLX-BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.24
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $240.24

Graham-Field #300DLX-BL Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Due to the COVID-19 virus, the unpredictability on the replenishment of our stock and to protect our customers that have historically depended on this inventory for their regular supply chain, we are implementing inventory controls for this item. Please contact our Customer Service team at 770-368-4700 to place orders and for more information.

The Labtron Lightweight Single Head Stethoscope is ideal for general assessment and blood pressure measurement. The slim, lightweight anodized aluminum chestpiece easily slides beneath a blood pressure cuff. Labtron stethoscope headsets are anatomically adjustable to ensure a comfortable acoustically sealed aural fit.

Features:
• Complete unit weighs only 2.5 oz (70g)
• 1 ¾" (4.5cm) diameter diaphragm with non-chill diaphragm ring
• Adjustable anodized aluminum binaurals
• Flexible PVC tubing
• 22" (56.5cm) tubing; 31.5" (80cm) total length
• Full color retail packaging
• Includes stethoscope with diaphragm only chestpiece, adjustable binaurals, and (1) set of white firm threaded PVC eartips
• This product is not made with natural rubber latex

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Graham-Field #300DLX-BL