Skip to Main Content
customer-service Help
Graham-Field

W/C Dlx Trans Chair W/12"Rwhl Alum 19" Blue Celeste 300 Lb E&J

Graham-Field W/C Dlx Trans Chair W/12"Rwhl Alum 19" Blue Celeste 300 Lb E&J EJ871-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$315.70
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $315.70

Graham-Field #EJ871-1 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Everest & Jennings Transport Chair is designed as an affordable patient transfer device. Its compact size and lighter weight allow a companion to lift and store the chair with ease.

Standard Features:
• Available in 19" seat width with black nylon upholstery
• Aluminum frame in stylish color options of Black and Blue Celeste
• Handle mounted attendant locks with cable
• 12” flat free rear wheels with 8" swivel front casters
• Fold-down back makes transport and storage easy
• Black padded nylon upholstery is flame retardant
• Fixed full length padded arms provide user comfort
• Tool-free adjustable detachable swingaway footrests with composite footplates
• Includes carry straps on seat for ease of lifting and folding and positioning belt 42" length
• Comes standard with 3” webbing black nylon leg strap with adjustable loops to slide over installed footrests
• Attendant wheel locks on both rear casters for better control and access by companion
• Weighs 21.38 lb (w/o front rigging)
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Graham-Field #EJ871-1