Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheave, Wire Rope, 5/16 in Max Cable Size, 1550 lb. Max Load (Discontinued)
Mfr # 5RTE7
Zoro # G2751935
This Product is Discontinued
Key Features
- Max. Cable Size 5/16 in
- Designed For Wire Rope
- Attachment Type Plain Bearing
- Working Load Limit 1550 lb
- Finish Galvanized