Fitted Sheet, King, 78x80 In., PK24

GRAND PATRICIAN| Zoro #: G1118941| Mfr #: 1A78170

$775.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118941 Mfr #: 1A78170
Thread Count: T300Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Color: WhiteType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Size: KingWidth: 78"
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Crease Resistant, King Size, Width 78 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Color White, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.