Fitted Sheet, Queen, 60x80 In., PK24

GRAND PATRICIAN |Zoro #: G0505845|Mfr #: 1A78168

$441.00 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0505845 Mfr #: 1A78168
Thread Count: T300Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Color: WhiteType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 60"Size: Queen
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Crease Resistant, Queen Size, Width 60 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Color White, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15% when you sign up for Z-mail.