Flat Sheet, Full, 81x115 In., PK24

GRAND PATRICIAN| Zoro #: G2085806| Mfr #: 1A78156

$663.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085806 Mfr #: 1A78156
Thread Count: T300Color: White
Type: Crease ResistantHem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 81"
Size: FullLength: 115"
Item: Flat SheetCountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Crease Resistant, Full Size, Width 81 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Color White, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.