Flat Sheet, King, 108x115 In., PK24

GRAND PATRICIAN| Zoro #: G1195774| Mfr #: 1A78158

$830.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195774 Mfr #: 1A78158
Thread Count: T300Color: White
Type: Crease ResistantHem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 108"
Size: KingLength: 115"
Item: Flat SheetCountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Crease Resistant, King Size, Width 108 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Color White, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.