Pillowcase, King, 42x36 In., PK72

GRAND PATRICIAN| Zoro #: G1838706| Mfr #: 1A78144

$317.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838706 Mfr #: 1A78144
Thread Count: T300Color: White
Type: Crease ResistantHem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 42"
Size: KingLength: 46"
Item: PillowcaseCountry of Origin (subject to change): Bahrain

Product Description

Pillowcase, Crease Resistant, King Size, Width 42 In., Length 46 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Color White, Hem Self, Package Quantity 72

Product Reviews

Save 15%. Sign up for Z-mail.