Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H.

  • Zoro #: G2264547
  • Mfr #: TSL-50
$1,623.75
  • Number of Casters: 2
  • Lifting Capacity: 25 ton
  • Lifting Height Min.: 8 in
See full product details
This item ships free.

Gray #TSL-50 Specifications

  • Zoro #: G2264547
  • Mfr #: TSL-50
Number of Casters: 2 Lifting Capacity: 25 ton
Lifting Height Min.: 8 in Features: Max. Lift Height 21"
Caster Wheel Dia.: 8 in Lifting Height Max.: 21 in
Item: Air/Hydraulic Service Jack Base Width: 12 in
Base Length: 20 in Includes: 3 in Height Adapter
Handle Material: Steel Material: Steel (Frame)
Application: Shop Use or Road Service Work Handle Length: 53 in
Chassis Length: 20 in Power Raise: 5 1/8 in
Standards: ANSI-PALD Type: TSL Style Jack
Base: 20"L x 12"W Length: 20" (Frame), 53" (Handle)
Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air/Hydraulic Service Jack, Application Truck, Material Steel, Lifting Capacity 25 ton, Lifting Height Min. 8 in, Lifting Height Max. 21 in, Power Raise 5 1/8 in, Chassis Length 20 in, Base Length 20 in, Base Width 12 in, Handle Length 53 in, Handle Material Steel, Number of Casters 2, Caster Wheel Dia. 8 in, Standards ANSI-PALD, Includes 3 in Height Adapter, Features Anti-corrosive system, Required air pressure - 90 - 200 PSI

Reviews of Gray #TSL-50