Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Air/Hydraulic Service Jack, 10 tons, 7" H

  • Zoro #: G0474297
  • Mfr #: FSJ-200

$3,972.49

  • Lifting Height Min.: 7"
  • Material: Steel (Frame)
  • Base Width: 21-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Gray #FSJ-200 Specifications

  • Zoro #: G0474297
  • Mfr #: FSJ-200
Lifting Height Min.: 7" Material: Steel (Frame)
Base Width: 21-7/8" Handle Length: 47"
Chassis Length: 53-1/2" Lifting Capacity: 20000 lb.
Lifting Height Max.: 27" Includes: Air/Hydraulic
Power Raise: 20" Item: Air/Hydraulic Service Jack
Base Length: 101-3/4" Standards: ANSI-PALD
Base Height: 10" Caster Wheel Dia.: 5"
Features: Max. Lift Height 27" Handle Material: Steel
Application: Heavy-Duty Number of Casters: 4
Type: Service Jack Color: Gray
Length: 101-3/4" Base: 101-3/4"L x 21-7/8"W
Country of Origin (subject to change): United States

Description

Service jacks are used by mechanics, tire and repair shops and auto dealers. Gray Air/Hydraulic Service Jack include characteristics like: Material: Steel, Application: Heavy-Duty, Lifting Capacity: 10 tons.

Reviews of Gray #FSJ-200