Gray
Truck Floor Transmission Jack, 2206 Lb
Mfr # MM-2000
Zoro # G3505811
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,163.99
Key Features
- Type Heavy Duty, Manual/Hydraulic
- Features ACME Threaded Adjustments, Narrow Frame, TCHS Kit
- Tilt Capacity Rear 10.0 Degrees
- Head Yes
- Standards ANSI/ASME PALD
Explore More Products
- GRAY Transmission Jack Adapter, 1000 Lb. 41 Adapter Kit
- GRAY Truck Component Jack, 300 Lbs. TCJ-500
- GRAY Bracket Chain Kit, MM-2000 TCHS Kit
- GRAY Hi-Rise Transmission Jack, 2206 Lb. HTCJ-2000
- GRAY High Rise Clutch Jack HR-300
- GRAY Hi-Rise Transmission Jack, 1000 Lb. HTJ-1000
- OMEGALIFT Clutch Jack, 2" and 1-3/4" Splines 40500
- RANGER Compact Upright Transmission Jack, Max lift capacity of 1,100 lbs, 24in base RTJ-1100
- K-TOOL INTERNATIONAL 1000 Lb Under Hoist Single Stage Transmission Jack KTIXD63502
- HEIN-WERNER Floor Style Transmission Jack, 2000 Lb HW93718
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel 3052A
- Gray Jacks