Gray
20000 lb. Air Jack Stand 52-1/4" Max. Lifting H.
Mfr # TAJS-3000
Zoro # G9964726
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$2,761.99
Key Features
- Power Raise 10 in
- Lifting Height Min. 17-5/8"
- Number of Casters 2
- Lifting Capacity 20000 lb.
- Standards ANSI/ASME PALD
Explore More Products
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H FLJ-770B
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H FSJ-200
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H TSL-50
- GRAY 70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H TSL-70
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H TAJS-2000
- GRAY 8000 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H FLJ-400C
- GRAY 12000 lb. Air/Hydraulic Service Jack 23-1/4" Max. Lifting H. FSJ-120
- AME SuperStacker Cribbing Set, Jack Plate 15255
- OTC 3 Ton Service Jack OTCLDJ3
- BIG RED Torin Manual 6000 lb Double Lock Jack Stands T43002A
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red KTI63094
- Gray Jacks