Parts Washer, Aqueous, 10 Gal, Cap 500 Lb

GRAYMILLS| Zoro #: G0896542| Mfr #: TEMPEST-10

$6,412.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896542 Mfr #: TEMPEST-10
Includes: 10 Gallon Removable Solution ReservoirStandards: -
Overall Width (In.): 36Resists: -
Overall Length (In.): 42Heater Type: Immersion
Overall Height (In.): 66Voltage: 115V, 1Ph
Nominal Tank Depth (In.): 22Tank Capacity: 10 gal.
Load Capacity (Lb.): 500Pump Size: 1 HP
Item: High Pressure Parts WasherTank Length (In.): 36
Output Watts: -Tank Width (In.): 23
Construction: Mild SteelDrum Capacity (Gal.): -
Work Light: YesType: Aqueous
Filtration: YTemp. Range (F): Ambient to 120F
Output Frequency (Hertz): -Tank Height (In.): 22
Country of Origin (subject to change): United States

Product Description

Parts Washer, Aqueous, Tank Capacity 10 gal., Load Capacity (Lb.) 500, Tank Length (In.) 36, Tank Width (In.) 23, Nominal Tank Depth (In.) 22, Tank Height (In.) 22, Overall Length (In.) 41, Overall Width (In.) 28, Overall Height (In.) 64, Output Frequency (Hertz) -, Output Watts -, Temp. Range (F) Ambient to 120, Drum Capacity (Gal.) -, Pump Size 1 HP, Work Light Standard, Voltage 115V, 1000 Watt Heater Type, Filtration Yes, 14 Gauge Steel Construction, Resists -, For Use With 4WT02, G1004254

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.