Parts Washer, Aqueous, 20 Gal, Cap 500 Lb

GRAYMILLS| Zoro #: G0312961| Mfr #: TEMPEST-20S

$10370.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Aqueous
Tank Length (In.): 36
Resists: Corrosion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312961 Mfr #: TEMPEST-20S
Type: AqueousTank Length (In.): 36
Resists: CorrosionOverall Height (In.): 66
Work Light: YesVoltage: 115V, 1Ph
For Use With: 4WT02, 5A343, 12Y141Item: High Pressure Parts Washer
Temp. Range (F): Ambient to 120FOverall Length (In.): 42
Tank Width (In.): 38Load Capacity (Lb.): 500
Tank Height (In.): 24Heater Type: Immersion
Filtration: YIncludes: 20 Gallon Roll-Out Stainless Steel Solution Reservoir
Pump Size: 1 HPOverall Width (In.): 44
Tank Capacity: 20 gal.Nominal Tank Depth (In.): 24
Construction: Stainless SteelCountry of Origin (subject to change): United States

Description

Parts Washer, Aqueous, Tank Capacity 20 gal., Load Capacity (Lb.) 500, Tank Length (In.) 36, Tank Width (In.) 38, Nominal Tank Depth (In.) 24, Tank Height (In.) 24, Overall Length (In.) 41, Overall Width (In.) 43, Overall Height (In.) 66, Output Frequency (Hertz) -, Output Watts -, Temp. Range (F) Ambient to 120, Drum Capacity (Gal.) -, Pump Size 1 HP, Work Light Standard, Voltage 115V, 2000 Watt Heater Type, Filtration Yes, 15 Gauge Stainless Steel Construction, Resists -

Reviews