Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parts Washer Basket, Open Mesh, 6 in H

  • Zoro #: G0542446
  • Mfr #: BTU-BSKT-17

$504.88

  • Depth (In.): 6
  • Flash Point (F): -
  • Width (In.): 19
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Graymills #BTU-BSKT-17 Specifications

  • Zoro #: G0542446
  • Mfr #: BTU-BSKT-17
Depth (In.): 6 Flash Point (F): -
Width (In.): 19 Container Size: -
Construction: Rod and Mesh Item: Parts Basket
Height (In.): 6 Temp. Range (F): -
Standards: - Removes: -
Type: Open Mesh Material: 316 stainless steel
For Use With: 1CXN2 Includes: -
Package Quantity: 1 Color: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Small machine tool parts, metal pieces, and automotive tool parts come out looking clean with the use of parts washer accessories. Here is some additional information about this Parts Basket : MATERIAL: 316 stainless steel, TYPE: Open Mesh, FOR USE WITH: 1CXN2

Reviews of Graymills #BTU-BSKT-17