KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parts Washer, Ultrasonic, 17 Gal Tank Cap

GRAYMILLS| Zoro #: G1372454| Mfr #: BTU-17

$6566.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filtration: N
Output Watts: 1500
Overall Width (In.): 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372454 Mfr #: BTU-17
Filtration: NOutput Watts: 1500
Overall Width (In.): 24Load Capacity (Lb.): 150
Construction: 316 Stainless SteelType: Ultrasonic
Heater Type: StripWork Light: No
Output Frequency (Hertz): 40,000Resists: Corrosion
For Use With: 12Y141, 4WT02, 5A343, 5W274Voltage: 115V, 1Ph
Includes: Lift Off Cover with Handle, Drain Fitting and ValveOverall Height (In.): 20
Tank Length (In.): 20Tank Capacity: 17 gal.
Tank Height (In.): 14Nominal Tank Depth (In.): 12
Temp. Range (F): Ambient To 160FOverall Length (In.): 24
Item: Ultrasonic Parts WasherTank Width (In.): 14
Country of Origin (subject to change): United States

Description

Parts Washer, Ultrasonic, Tank Capacity 17 Gallons, Load Capacity 40 Lb, Tank Length 20 In, Tank Width 14 In, Nominal Tank Depth 12 In, Tank Height 14 In, Overall Length 24 In, Overall Width 24 In, Overall Height 20 In, Output Frequency 40,000 Hz, Output Watts 1500, Temp Range 40 to 160 F, Voltage 115, 1000 Watt Heater, 316 Stainless Steel Construction, Resists Corrosion, For Use With G0542446, G1662823 and G1644422, Includes Lift Off Cover with Handle, Drain Fitting and Valve

Reviews