customer-service Help
Great Lakes Tin

Hamilton Ceiling Tile, 24 in W x 24 in L, 5 PK

Great Lakes Tin Hamilton Ceiling Tile,  24 in W x 24 in L,  5 PK T5204
Tap to zoom
Hover or click to zoom
$97.75
pkg. of 5 ($19.55/ea)
  • Item: Ceiling Tile
  • Series: Hamilton
  • Length: 24 in
See full product details
This item ships free.

Total: $97.75

Great Lakes Tin #T5204 Specifications

  • Item: Ceiling Tile
  • Series: Hamilton
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Nails, Screws or Glue
  • Edge Type: Nail Up
  • Grid Size: 15/16 in
  • Color: Clear
  • Material: Tin-Plated Sheet Metal
  • Package Quantity: 5
  • Country of Origin (subject to change): United States

Description

Nail Up Ceiling Panels Hamilton Cle,PK 5, Package Quantity 5

Restrictions and Compliance

Reviews of Great Lakes Tin #T5204