Great Lakes Tin
Rochester Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK
Mfr # T5806
Zoro # G4518097
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Rochester
- Length 24 in
- Width 24 in
- Installation Method Nails, Screws or Glue
- Edge Type Nail Up
Explore More Products
- GREAT LAKES TIN Erie Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK T5606
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK Y5004
- GREAT LAKES TIN Saginaw Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK Y5304
- GREAT LAKES TIN Hamilton Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK Y5204
- GREAT LAKES TIN Rochester Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK T5804
- FROM PLAIN TO BEAUTIFUL IN HOURS Lilies and Swirls Faux Tin/ PVC 24-in x 24-in 10-Pack Silver Textured Ceiling Tile, 10PK 204sr-24x24-10
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK 75407
- FROM PLAIN TO BEAUTIFUL IN HOURS Lilies and Swirls Faux Tin/ PVC 24-in x 24-in White Matte Textured Surface-mount Ceiling Tile, 10PK 204wm-24x24-10
- FASADE Coffer 2Ftx2Ft Lay In Ceiling Tile , PK 5, 5 PK PL6100
- FROM PLAIN TO BEAUTIFUL IN HOURS Laurel Wreath Faux Tin/ PVC 24-in x 24-in 10-Pack Black Textured Ceiling Tile, 10PK 210bk-24x24-10
- FASADE Flat Panel 2Ftx2Ft Lay In Ceiling T, PK 5, 5 PK PL6900
- Great Lakes Tin Ceiling Tiles