Skip to Main Content
customer-service Help
Great Lakes Tin

Toledo Ceiling Tile, 24 in W x 24 in L , PK5

Great Lakes Tin Toledo Ceiling Tile,  24 in W x 24 in L ,  PK5 T5508
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$121.95 ($24.39/unit)
  • Item: Ceiling Tile
  • Series: Toledo
  • Length: 24 in
See full product details
This item ships free.
Total: $121.95

Great Lakes Tin #T5508 Specifications

  • Item: Ceiling Tile
  • Series: Toledo
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Nails, Screws or Glue
  • Edge Type: Nail Up
  • Grid Size: 15/16 in
  • Color: Copper
  • Material: Tin-Plated Sheet Metal
  • Package Quantity: 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nail Up Ceiling Panels Toledo Coppe,PK 5, Package Quantity 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Great Lakes Tin #T5508