Skip to Main Content
customer-service Help
Great Lakes Tin

Toronto Ceiling Tile, 24 in W x 24 in L , PK5

Great Lakes Tin Toronto Ceiling Tile,  24 in W x 24 in L ,  PK5 Y5902
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.95 ($22.19/unit)
  • Item: Ceiling Tile
  • Series: Toronto
  • Length: 24 in
See full product details
This item ships free.
Total: $110.95

Great Lakes Tin #Y5902 Specifications

  • Item: Ceiling Tile
  • Series: Toronto
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Nails, Screws or Glue
  • Edge Type: Lay-In
  • Grid Size: 15/16 in
  • Color: Antique White
  • Material: Tin-Plated Sheet Metal
  • Package Quantity: 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lay In Ceiling Panels Toronto Antiq,PK 5, Package Quantity 5

Restrictions and Compliance

Reviews of Great Lakes Tin #Y5902