Great Neck
7 in. Mini Pry Bar
- Zoro #: G405285511
- Mfr #: MIB7
Hover or click to zoom Tap to zoom
Help us improve our
product images
$3.72
Must order in multiples of 36
Subtotal: $133.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Great Neck #MIB7 Specifications
- Zoro #: G405285511
- Mfr #: MIB7
- UPC #: 76812039460
- Country of Origin (subject to change): China
Description
The GreatNeck mini pry bar (7 inch) is made of hardened and tempered drop forged steel for strength and durability. It features double ended nail slots designed for pulling tacks and nails in difficult to reach areas.
Reviews of Great Neck #MIB7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GREAT NECK PRY BAR BLACK 15""L CVB15
- GREAT NECK Tack Lifter TL4C
- GREAT NECK Wrecking Bar 3/4 X 36-In WR36
- GREAT NECK Great Neck Saw WR24 0.75 x 24 in. Wrecking Bar 76812009647
- GREAT NECK Wrecking Bar 3/4X30-In WR30
- GREAT NECK 4 in. Tack Lifter TL4C
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" 63111
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip LB-36
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L 6895549
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick 14106
- APEX TOOL GROUP PRY BAR INDEX SNG JNT 10 833171
- Great Neck Pullers and Separators