Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 ft. Tape Measure, 1" Blade

  • Zoro #: G0061019
  • Mfr #: GNS95010

$10.90

  • Lock Type: Positive
  • Case Material: Plastic
  • Tape Measure Product Grouping: Tape Measure
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Great Neck #GNS95010 Specifications

  • Zoro #: G0061019
  • Mfr #: GNS95010
Lock Type: Positive Case Material: Plastic
Tape Measure Product Grouping: Tape Measure Belt Clip: Steel
Blade Length: 35 ft. Blade Color: Yellow with Black
Blade Width: 1" Item: ExtraMark(TM) Tape Measure
Series: ExtraMarkâ„¢ Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ExtraMark(TM) Tape Measure

Reviews of Great Neck #GNS95010