Great Neck
STRGHT JAW LOCK PLR 10""L
- Zoro #: G903445110
- Mfr #: C10S
Hover or click to zoom Tap to zoom
$14.50
Subtotal: $14.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Great Neck #C10S Specifications
- Zoro #: G903445110
- Mfr #: C10S
- UPC #: 76812009890
- Country of Origin (subject to change): China
Description
Great Neck 10 in. Drop Forged Steel Straight Jaw Locking Pliers
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Great Neck #C10S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GREAT NECK CURVED JAW LOCK PLR 5""L S5P
- GREAT NECK LONG NOSE LOCK PLR 6.5""L V65GC
- GREAT NECK Great Neck Saw 10in. Curved Locking Plier C10WC 76812003911
- GREAT NECK CURVED JAW LOCK PLR 10""L C10WC
- GREAT NECK OEM Tools Locking Pliers 7-Piece Set 23987
- GREAT NECK OEM Tools Steel Snap Ring Pliers Set 25012
- IRWIN Locking Pliers Set, 10 pcs. 1078TRAY
- IRWIN Irwin Vise-Grip 586-24R 24 Inch Vise Grip Locking Inchc 586-24R
- KNIPEX Cobra Pliers, 22" 8701560
- GEARWRENCH Angled Hose Clamp Pliers 3977
- IRWIN Vise Grip VGP2078110 10 Inch Groovelock Plier VGP2078110
- Great Neck Locking Pliers