Gpi
Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # PRO35-115PO/XTS
Zoro # G8352277
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
- Inlet Size 1 in NPT
Explore More Products
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet M-180S-AU W/FILTER
- GPI Fuel Transfer Pump, 24V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet V25-024AD
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet PRO35-115AD/QM40G8N
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet V25-012AD
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet G20-012AD
- GPI Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet M-1115S-AU
- GPI For Use W/ Diesel Fuel (Up To 20 Percent Biodiesel Blends Such As B20)/ Gasoline 110000-100
- GPI For Use W/ Diesel Fuel (Up To 20 Percent Biodiesel Blends Such As B20)/ Gasoline 110000-107
- GPI Transfer Pump Kit, 115VAC, 12 gpm Max. Flow Rate , 1/8 HP M1115SAUK
- PIUSI USA Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet F0068600D
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR4211H
- Gpi Fuel Transfer Pumps