Skip to Main Content
customer-service Help
Great Plains Industries

Fuel Transfer Pump, 12VDC, 8 GPM, 1/10 HP

Great Plains Industries Fuel Transfer Pump,  12VDC,  8 GPM,  1/10 HP 147000-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$250.99
  • Voltage: 12V DC
  • HP: 1/10
  • GPM: 8
See full product details
This item ships free.
Total: $250.99

Great Plains Industries #147000-01 Specifications

  • Voltage: 12V DC
  • HP: 1/10
  • GPM: 8
  • Hose Dia.: 5/8 in
  • Item: Fuel Transfer Pump
  • Power Cord Length: 12 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Transfer Pump, 1/10 HP, Voltage 12V DC, GPM 8, Hose Dia. 5/8 in, Power Cord Length 12 ft

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Great Plains Industries #147000-01