- Home
- /
- Adhesives & Tapes
- /
- Caulks, Sealants & Gasket Makers
- /
- Spray Foam Sealant
- /
- Pest Control Spray Foam Sealant, 12 oz, Aerosol Can, Gray, 1 Component
Shop Alternate Products
This Product is Discontinued
Great Stuff
Pest Control Spray Foam Sealant, 12 oz, Aerosol Can, Gray, 1 Component (Discontinued)
Mfr # 11000714
Zoro # G4038286
This Product is Discontinued
Key Features
- Application Seals Gaps and Cracks Up To 1" So That Pests Cannot Enter
- Adhesive Grouping Foam Sealant
- Application Method Straw
- For Use With Smart Dispenser
- Container Size 12 oz
Customers Also Purchased
- Brand Great Stuff
-
MFR #
11000714
-
Zoro #
G4038286
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Details
Item | Spray Foam Sealant |
Application | Seals Gaps and Cracks Up To 1" So That Pests Cannot Enter |
Adhesive Grouping | Foam Sealant |
Application Method | Straw |
For Use With | Smart Dispenser |
Container Type | Aerosol Can |
Environment | Indoor, Outdoor |
Color | Gray |
Sealant Container | Aerosol Can |
Series | Pestblock |
Expansion Ratio | 2-4:1 |
Flash Point | -155 Degrees F |
Full Cure Time | 8 hr |
Sealant Base | Polymethylenepolyphenylisocyanate, Propoxylated Glycerin Polymer, Polymethylenepolyphenyl Polyisocyanate, Polypropyleneglycol Copolymer, Diphenylmethane Diisocyanate |
Sealant Properties | Weather Resistant Seal, All Direction Dispensing, Cures Rigid |
Working Time | 15 min |
Full Cure | 8 hr |
For Use On | Most Building Materials and Surfaces |
Application Temp. Range | 40 Degrees to 100 Degrees F |
Sealant Application | Pest Control |
Number of Components | 1 |
Insulation Value | R-3.7 |
Substrates | Glass, Masonry, Metal, Most Plastics, Wood |
Indoor/Outdoor | Indoor, Outdoor |
Begins to Harden | 5 to 15 min. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity |
Includes | Dispensing Straw |
Standards | UL Classified |
Product Type | Insulating Spray Foam Sealant |
Insulation Rating | Standard |
Maximum Performance Temperature | 75 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Resistance Properties | Water Resistant |
Operating Temperature Range | 65 Degrees F to 75 Degrees F |
For Use On Surface Material | Glass, Masonry, Metal, Plastic, Wood |
Color Family | Gray |
Properties | Mold and Mildew Resistant |
Insulation Value+1 | R-3.7 |
Primary Application | Pest Control |
Compatible Materials | Concrete & Masonry, Glass & Fiberglass, Metal, Plastic, Wood |
Sealant & Resistance Properties | Water Resistant Airtight |
Working Time Range | 11 min to 25 min |
Minimum Application Temperature | 40 Degrees F |
Minimum Performance Temperature | 65 Degrees F |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Pest Control, Color Gray, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 4:1, Full Cure Time 8 hr, Includes Dispensing Straw, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Airtight, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Straw, Environment Indoor, Outdoor
- Hazardous material