Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Foam Sealant, Orange, 12 oz, Fire Block

  • Zoro #: G4038295
  • Mfr #: 306179

$7.99

Details
  • Begins to Harden: 5 to 15 min. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity
  • For Use On: Most Building Materials
  • Sealant Base: Polymethylenepolyphenylisocyanate, Propoxylated Glycerin Polymer, Polymethylenepolyphenyl Polyisocyanate, Polypropyleneglycol Copolymer, 4,4' to Methylenediphenyl Diisocyanate
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Great Stuff #306179 Specifications

  • Zoro #: G4038295
  • Mfr #: 306179
Begins to Harden: 5 to 15 min. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity For Use On: Most Building Materials
Sealant Base: Polymethylenepolyphenylisocyanate, Propoxylated Glycerin Polymer, Polymethylenepolyphenyl Polyisocyanate, Polypropyleneglycol Copolymer, 4,4' to Methylenediphenyl Diisocyanate Color: Orange
Size: 12 oz. Full Cure: 8 hr. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity
Application: Closes Gaps and Cracks and Impedes the Spread Of Fire and Smoke Item: Fireblock Insulating Foam Sealant
Sealant Container: Aerosol Can Country of Origin (subject to change): United States

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Here are some important details for Great Stuff Insulating Spray Foam Sealant. Color: Orange, Size: 12 oz., Application: Fire Barrier.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Great Stuff #306179