Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

24 oz. Polyurethane Gaps and Cracks Insulating Foam Sealant Aerosol Can

  • Zoro #: G4038301
  • Mfr #: 341557

$11.37

Details
  • Begins to Harden: 3 to 10 min. @ 64 to 75 Degrees F and 45 to 55% Relative Humidity
  • Full Cure: 8 hr. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity
  • Adhesive Grouping: Foam Sealant
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Great Stuff Pro #341557 Specifications

  • Zoro #: G4038301
  • Mfr #: 341557
Begins to Harden: 3 to 10 min. @ 64 to 75 Degrees F and 45 to 55% Relative Humidity Full Cure: 8 hr. @ 65 to 75 Degrees F and 45 to 55% Relative Humidity
Adhesive Grouping: Foam Sealant Size: 24 oz.
Item: Gaps and Cracks Insulating Foam Sealant Color: Orange
Sealant Base: Polyurethane For Use With: Dispensing Gun
Sealant Container: Aerosol Can Application: Seals Gaps and Cracks Up To 3" in Diameter
Sealant Properties: Airtight, Water Resistant, Fireblock Sealant, Dries Rigid For Use On: Wood, Metal, Masonry, Glass and Most Plastics
Country of Origin (subject to change): United States

Description

Our caulks and sealants come in a wide variety of bases, including acrylic, polyurethane, water and hybrids. Take a look at the features for Great Stuff Pro Insulating Spray Foam Sealant. Color: Orange, Size: 24 oz., Application: Gaps and Cracks.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Great Stuff Pro #341557