Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Vehicle Maintenance
    4. /
    5. Automotive Service & Shop Tools
    6. /
    7. Creepers & Dollies
    8. /
    9. Racing Body Board EVA Foam Creeper
    Greatneck

    Racing Body Board EVA Foam Creeper

    • Zoro #: G002675456
    • Mfr #: 24972
    Greatneck Racing Body Board EVA Foam Creeper 24972
    Hover or click to zoom Tap to zoom
    $51.21
    • Country of Origin (subject to change): China
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $51.21
    • Specifications |
    • Description |
    • Restrictions |
    • Reviews

    Greatneck #24972 Specifications

    • Zoro #: G002675456
    • Mfr #: 24972
    • Country of Origin (subject to change): China
    Feedback Help us improve our product information

    Description

    Restrictions and Compliance

    • This item has been restricted from sale in the following states: CA

    Reviews of Greatneck #24972

    Explore more

    • GREATNECK Anti Fatigue Kneeling Pad 24971
    • GREATNECK OEMTOOLSâ„¢ 4-Wheel Cushioned Creeper Seat w/ 330 lb. Capacity 24948
    • GREATNECK 44IN Aluminum Anodized Creeper 71004
    • GREATNECK Professional Creeper 24970
    • SHOPSOL Mechanics Stool - Low Profile with Polyurethane Seat 400 lb capacity 1010722
    • AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 M998101
    • OTC Stinger Dual Wheel Dolly 1769A
    • BLACK BULL Adjustable Roller Seat ARSEAT
    • SUNEX TOOLS Pneumatic Shop Seat W/1 Deep Tool Tray - Gertie 8509GERTIE
    • SHOPSOL Detailing Creeper 300 lb. Capacity 3010006
    • WHITESIDE Creeper Seat, 15in L x 15in W x 17in H HRASW
    • Greatneck Creepers & Dollies

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information