SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Purpose Cleaners, Green, PK12

GREEN WORKS| Zoro #: G1712155| Mfr #: 00456

$67.94 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to UseGreen Certification or Other Recognition: Green Seal CertifiedFragrance: Unscented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712155 Mfr #: 00456
Recommended Dilution: Ready to UseGreen Certification or Other Recognition: Green Seal Certified
Fragrance: UnscentedContainer Type: Trigger Spray Bottle
Size: 32 oz.Sub-Category: General Purpose Cleaners
Color: GreenItem: Cleaner
Country of Origin (subject to change): United States

Description

Cleaner, Size 32 oz., Recommended Dilution Ready to Use, Container Type Trigger Spray Bottle, Color Green, Fragrance Unscented, Package Quantity 12

Reviews