20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Glass Cleaner, 64 oz., Green, PK6

GREEN WORKS| Zoro #: G1968951| Mfr #: 00460

$38.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968951 Mfr #: 00460
Contains: No Phosphorous or BleachFor Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Item: Glass CleanerGreen Certification or Other Recognition: Green Seal Certified
Color: GreenFragrance: Odorless
Recommended Dilution: Ready to UseSize: 64 oz.
Container Type: BottleCountry of Origin (subject to change): United States

Product Description

Glass Cleaner, 64 oz., Color Green, Contains No Phosphorous or Bleach, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Odorless, Container Type Bottle, Recommended Dilution Ready to Use, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.