Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H
- Zoro #: G0450523
- Mfr #: WC3-2442
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 24 in
- Material: Steel
- Door Type: Standard
- Gauge: 16 ga.
- Number of Shelves: 3
- Overall Height: 42 in
- Cabinet Door Type: Standard
$837.99
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $837.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC4-2442V
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 54 in H EX-483-1DS
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 54 in H EX-484-1
- GREENE MANUFACTURING Portable Storage Cabinet, 16 in W, 26-1/2 in H DT-1624-0000P
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 54 in W, 78 in H, Mobile EX-785-2-SP-JN-CV
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 90 in H EX-844-1
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 60 in W, 84 in H EX-785-2
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H EX-785-1C
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H WC3-3660
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 in H, Stationary JSC-602460-95
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC2
- Greene Manufacturing Industrial Storage Cabinets