Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H
- Zoro #: G0450088
- Mfr #: WC3-2472V
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 24 in
- Material: Steel
- Door Type: Ventilated
- Gauge: 16 ga.
- Number of Shelves: 4
- Overall Height: 72 in
- Cabinet Door Type: Ventilated
$1,271.99
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $1,271.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 60 in W, 60 in H WC5-6060C
- GREENE MANUFACTURING 16 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary WC4-3672
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary EX-784-1
- GREENE MANUFACTURING Polyethylene Plastic Tote Tray, 13.75"Wx19"Dx4.375"H, 13-3/4 in W TOTE-1319
- GREENE MANUFACTURING Cabinet, 42"Wx24"Dx82", OAH MDC-4224-82
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H EX-783-1
- GREENE MANUFACTURING Drawer Cabinet, 48"Wx24"Dx78"H EX-724-1-78-6DWR
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H WC5-3672C
- GREENE MANUFACTURING Storage Cabinet, 36 in W, 84 in H WC7-3684
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818 MED GREY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18ME
- Greene Manufacturing Industrial Storage Cabinets