Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H
- Zoro #: G0450639
- Mfr #: WC4-4842
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 48 in
- Material: Steel
- Door Type: Standard
- Gauge: 16 ga.
- Number of Shelves: 3
- Overall Height: 42 in
- Cabinet Door Type: Standard
$1,359.99
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,359.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC3-2442
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H WC5-4860C
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H EX-603-1
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary EX-784-1
- GREENE MANUFACTURING 16 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary WC4-3672
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 54 in H EX-484-1C
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472C
- GREENE MANUFACTURING Portable Storage Cabinet, 16 in W, 26-1/2 in H DT-1624-0400P
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24A-HG
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG4SC8478-4CL
- Greene Manufacturing Industrial Storage Cabinets