Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H
- Zoro #: G0450079
- Mfr #: WC3-4872V
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Door Type: Ventilated
- Gauge: 16 ga.
- Number of Shelves: 4
- Overall Height: 72 in
- Item: Storage Cabinet
$1,921.71
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $1,921.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 48 in W, 54 in H EX-484-2
- GREENE MANUFACTURING 16 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary WC4-3672
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC4-2442V
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H WC4-4842C
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 72 in W, 84 in H EX-786-1DS
- GREENE MANUFACTURING Storage Cabinet, 60 in W, 36 in H GTV-9500P
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 60 in W, 60 in H WC5-6060
- GREENE MANUFACTURING Storage Cabinet, Extreme Duty, Janitoral EX-785-2-JAN-C
- GLOBAL EQUIPMENT Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Black 493360BK
- LITTLE GIANT 12 ga. Steel Storage Cabinet, Stationary MC3-2D-2424-LL
- Greene Manufacturing Industrial Storage Cabinets