Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 42 in H
- Zoro #: G0450681
- Mfr #: WC4-6042
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Material: Steel
- Door Type: Standard
- Gauge: 16 ga.
- Number of Shelves: 3
- Overall Height: 42 in
- Item: Storage Cabinet
$1,600.07
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,600.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Greene Manufacturing
- MFR #WC4-6042
- Zoro #G0450681
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 42 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Standard |
Gauge | 16 ga. |
Number of Shelves | 3 |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,60 In.Wx24 In.Dx42 In.H,Double Door
Reviews of Greene Manufacturing #WC4-6042
Explore more
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary EX-785-1
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 52 in W, 72 in H GTV-5500B
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 72 in W, 54 in H EX-486-1V
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC4-2442
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 66 in H EX-603-2
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 84 in H WC5-2484
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H WC4-4872V
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 60 in W, 84 in H EX-785-2
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R361872-02
- LITTLE GIANT 24" x 24" Interior, 2 Compartments SSL1-2D-2424
- Greene Manufacturing Industrial Storage Cabinets