Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 60 in H
- Mfr # WC5-6060C
- Zoro # G0451250
$1,848.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,848.99
Key Features
- Cabinet Style Wardrobe
- Overall Width 60 in
- Material Steel
- Door Type Clearview
- Gauge 16 ga.
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC4-2442
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary EX-784-1
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary MDC-6018-82
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 54 in H EX-483-1DS
- GREENE MANUFACTURING Polyethylene Plastic Tote Tray, 13.75"Wx19"Dx4.375"H, 13-3/4 in W TOTE-1319
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H WC5-3660V
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 54 in H EX-484-1C
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 60 in W, 72 in H WC5-6072V
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H WC3-4872V
- DIVERSIFIED SPACES Maple Tool Storage Cabinet, 60 in W, 84 in H TC-10
- GLOBAL INDUSTRIAL Assembled Combination Cabinet, Cabinet, 36x18x72, Gray 269879GY
- Greene Manufacturing Industrial Storage Cabinets