Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

11 ga. Steel Service Cart, 24"Dx42"Wx60"H, 5 Shelves, 5 Shelves, 1500 lb.

  • Zoro #: G0448198
  • Mfr #: SC-2442-5
$1,251.72
  • Item: Service Cart,24"Dx42"Wx60"H,5 Shelves
  • Load Capacity: 1500 lb.
  • Material: 11 ga. Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #SC-2442-5 Specifications

  • Zoro #: G0448198
  • Mfr #: SC-2442-5
Item: Service Cart,24"Dx42"Wx60"H,5 Shelves Load Capacity: 1500 lb.
Material: 11 ga. Steel Number of Shelves: 5
Shelf Width: 24" Shelf Length: 42"
Top Shelf Height: 60" Utility Cart Shelf Style: Lipped
Wheel Type: 5 Heavy Duty Casters Caster Type: (2) Rigid, (2) Swivel with Lock
Utility Cart Item: General Purpose Utility Cart Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Service Cart - 24"D x 42"W x 60"H - (5) Shelves

Reviews of Greene Manufacturing, Inc. #SC-2442-5