Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 ga. Steel Cabinet, 72"Wx24"Dx60"H, Double Shift., 72" W, 66" H, Shelving

  • Zoro #: G0449668
  • Mfr #: EX-606-1DS
$2,342.33
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 72"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #EX-606-1DS Specifications

  • Zoro #: G0449668
  • Mfr #: EX-606-1DS
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 72"
  • Material: Steel
  • Gauge: 12 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 66"
  • Item: Cabinet,72"Wx24"Dx60"H,Double Shift.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

72"W x 24"D x 60"H Double Shift - General Storage Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1850 lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-606-1DS