Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 ga. Steel Storage Cabinet, 36"Wx24"Dx60"H, 36" W, 66" H, Shelving

  • Zoro #: G0448913
  • Mfr #: EX-603-1C
$1,674.99
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 36"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #EX-603-1C Specifications

  • Zoro #: G0448913
  • Mfr #: EX-603-1C
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 36"
  • Material: Steel
  • Cabinet Door Type: Clearview
  • Gauge: 12 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 66"
  • Item: Storage Cabinet,36"Wx24"Dx60"H
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36"W x 24"D x 60"H General Storage Cabinet - Adj Shelves - Clear View Doors - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-603-1C