Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 ga. Steel Storage Cabinet, 36"Wx24"Dx84"H, 36" W, 90" H, Shelving

  • Zoro #: G0448940
  • Mfr #: EX-843-1C
$2,275.44
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 36"
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-843-1C Specifications

  • Zoro #: G0448940
  • Mfr #: EX-843-1C
Cabinet Style: Shelving Cabinet Strength Rating: Heavy Duty
Overall Cabinet Width: 36" Material: Steel
Cabinet Door Type: Clearview Gauge: 12 ga.
Number of Shelves: 5 Overall Cabinet Height: 90"
Item: Storage Cabinet,36"Wx24"Dx84"H Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36"W x 24"D x 84"H General Storage Cabinet - Adj Shelves - Clear View Doors - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-843-1C