Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 ga. Steel Storage Cabinet, 72"Wx24"Dx84"H, 6 Drawer, 72" W, 84" H, Combination Drawer

  • Zoro #: G0449220
  • Mfr #: EX-4300-72
$4,643.56
  • Cabinet Style: Combination Drawer
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 72"
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-4300-72 Specifications

  • Zoro #: G0449220
  • Mfr #: EX-4300-72
Cabinet Style: Combination Drawer Cabinet Strength Rating: Heavy Duty
Overall Cabinet Width: 72" Material: Steel
Gauge: 12 ga. Number of Drawers: 6
Number of Shelves: 6 Overall Cabinet Height: 84"
Item: Storage Cabinet,72"Wx24"Dx84"H,6 Drawer Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet,72"Wx24"Dx84"H,6 Drawer

Reviews of Greene Manufacturing, Inc. #EX-4300-72