Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 ga. Steel Wardrobe Cabinet, 60"Wx24"Dx48"H, Adj Shlv, 60" W, 54" H, Wardrobe

  • Zoro #: G0449193
  • Mfr #: EX-485-2
$2,260.78
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 60"
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-485-2 Specifications

  • Zoro #: G0449193
  • Mfr #: EX-485-2
Cabinet Style: Wardrobe Cabinet Strength Rating: Heavy Duty
Overall Cabinet Width: 60" Material: Steel
Gauge: 12 ga. Number of Shelves: 3
Overall Cabinet Height: 54" Item: Wardrobe Cabinet,60"Wx24"Dx48"H,Adj Shlv
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60"W x 24"D x 48"H Wardrobe Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-485-2