Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

14 ga. Steel Cabinet, 48"Wx24"Dx82", OAH, 48" W, 82" H, Shelving

  • Zoro #: G0452048
  • Mfr #: MDC-4824-82
$1,926.22
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 48"
See full product details
This item ships free.

Greene Manufacturing, Inc. #MDC-4824-82 Specifications

  • Zoro #: G0452048
  • Mfr #: MDC-4824-82
Cabinet Style: Shelving Cabinet Strength Rating: Heavy Duty
Overall Cabinet Width: 48" Material: Steel
Gauge: 14 ga. Number of Shelves: 4
Overall Cabinet Height: 82" Item: Cabinet,48"Wx24"Dx82",OAH
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cabinet,48"Wx24"Dx82",OAH

Reviews of Greene Manufacturing, Inc. #MDC-4824-82