Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 24"Wx24"Dx60"H, 1 Door, 24" W, 60" H, Shelving

  • Zoro #: G0450340
  • Mfr #: WC3-2460V
$978.99
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 24"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #WC3-2460V Specifications

  • Zoro #: G0450340
  • Mfr #: WC3-2460V
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 24"
  • Material: Steel
  • Cabinet Door Type: Ventilated
  • Gauge: 16 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 60"
  • Item: Cabinet,24"Wx24"Dx60"H,1 Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 60”H - Single door cabinet - (3) adjustable shelves - Welded 16 Gauge Steel Construction - 3 Point Locking System - 400 Lb Capacity Shelves

Reviews of Greene Manufacturing, Inc. #WC3-2460V