Skip to Main Content
customer-service Help

16 ga. Steel Cabinet, 24"Wx24"Dx72"H, 1 Door, 24" W, 72" H, Shelving

Greene Manufacturing, Inc. 16 ga. Steel Cabinet, 24"Wx24"Dx72"H, 1 Door,  24" W,  72" H,  Shelving WC3-2472C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,259.33
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 24"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,259.33

Greene Manufacturing, Inc. #WC3-2472C Specifications

  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 24"
  • Material: Steel
  • Cabinet Door Type: Clearview
  • Gauge: 16 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 72"
  • Item: Cabinet,24"Wx24"Dx72"H,1 Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 72”H - Single door cabinet - (3) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC3-2472C