Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 24"Wx24"Dx84"H, Double Door, 24" W, 84" H, Wardrobe

  • Zoro #: G0451083
  • Mfr #: WC4-2484C
$1,791.78
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 24"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC4-2484C Specifications

  • Zoro #: G0451083
  • Mfr #: WC4-2484C
Cabinet Style: Wardrobe Cabinet Strength Rating: Industrial
Overall Cabinet Width: 24" Material: Steel
Cabinet Door Type: Clearview Gauge: 16 ga.
Number of Shelves: 4 Overall Cabinet Height: 84"
Item: Cabinet,24"Wx24"Dx84"H,Double Door Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 84”H - Double Door Clear View cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC4-2484C