Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 36"Wx24"Dx72"H, Double Door, 36" W, 72" H, Wardrobe

  • Zoro #: G0451269
  • Mfr #: WC5-3672
Tap to zoom
Hover or click to zoom
$2,064.86
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 36"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #WC5-3672 Specifications

  • Zoro #: G0451269
  • Mfr #: WC5-3672
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 36"
  • Material: Steel
  • Cabinet Door Type: Standard
  • Gauge: 16 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 72"
  • Item: Cabinet,36"Wx24"Dx72"H,Double Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36”W x 24”D x 72”H - Double door wardrobe cabinet - (4) adj 1/2 shelves - 1/2 width hanger rod

Reviews of Greene Manufacturing, Inc. #WC5-3672