Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 48"Wx24"Dx72"H, Double Door, 48" W, 72" H, Wardrobe

  • Zoro #: G0451600
  • Mfr #: WC6-4872V
$1,566.56
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 48"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #WC6-4872V Specifications

  • Zoro #: G0451600
  • Mfr #: WC6-4872V
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 48"
  • Material: Steel
  • Cabinet Door Type: Ventilated
  • Gauge: 16 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 72"
  • Item: Cabinet,48"Wx24"Dx72"H,Double Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 72”H - Double Door cabinet - (1) Fixed Full Width Lower Shelf - 1/2 Width Hanger Rod and Adj. Shelves-Vented Door

Reviews of Greene Manufacturing, Inc. #WC6-4872V